Apply to be a TradeMaster!
Main product image of Showerhead Filter (Polished Chrome), K-30646-CP
Magnifying glass
Hover image to zoom

Showerhead Filter (Polished Chrome), K-30646-CP

Brand:
Kohler
SKU:
K-30646-CP
Rating:
(0)
Q&A:
(0)
Showerhead Filter (Polished Chrome), K-30646-CP
Magnifying glass
Hover image to zoom
$73.78 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Aquifer Showerhead filter

The KOHLER Aquifer showerhead filter works with your handshower to effectively reduce chlorine and odor in your shower water, helping to maintain the natural moisturizing oils of your hair and body. Install the filter by simply attaching it to an exposed shower valve, handshower hose, wall elbow or a shower arm with diverter. With its simple, elegant design, the Aquifer showerhead filter finds the delicate balance of keeping the good while reducing harsh chemicals in water to help leave your skin healthy.
  • Designed to work with handshowers to reduce chlorine and odor in water
  • Reduces chlorine and odor, and controls scale
  • Reduces skin dryness and irritation and is gentle on your hair
  • Filter system attaches to most exposed shower valves, handshower hoses and wall elbows with a simple threaded connection
  • 4.0 gpm (15.1 lpm) maximum flow rate at 20 psi (1.3 bar)
  • Filter media lasts up to 8,000 gallons (30,000 liters) or six months
  • Recommended filter cartridge replacement every six months
  • Intuitive filter replacement indicator
  • Includes one filter cartridge
  • Simple, elegant design to complement a variety of bathroom styles

Specs

–
ADA:

No

Country of Origin:

China

Application:

Residential

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy