Shop Resideo Sale
Main product image of Archer 20" W x 31" H Aluminum Single-Door Medicine Cabinet with Mirrored Door, K-3073-NA
Magnifying glass
Hover image to zoom

Archer 20" W x 31" H Aluminum Single-Door Medicine Cabinet with Mirrored Door, K-3073-NA

Brand:
Kohler
SKU:
K-3073-NA
Rating:
(0)
Q&A:
(0)
Archer 20" W x 31" H Aluminum Single-Door Medicine Cabinet with Mirrored Door, K-3073-NA
Magnifying glass
Hover image to zoom
$212.56 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Aluminum
Product Highlight: Height (Inches)
31" Height
Product Highlight: Width (Inches)
20" Width
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Material
Anodized Aluminum
Product Highlight: Installation Type
Surface Mount, Recessed

Description

–
With its sleek anodized aluminum and glass construction, the Archer medicine cabinet provides a stylish complement to your bath or powder room. Mirrors are positioned on the front and back of the door as well as the interior back wall of the cabinet. Two adjustable glass shelves hold your toiletries and bath items. Durable aluminum construction makes this cabinet rust- and rot-resistant.

Features:
  • Two adjustable tempered-glass shelves offer additional bathroom storage
  • Full-overlay mirrored door with beveled edges
  • Mirrors on back of door and interior back of cabinet
  • Two-way adjustable hinges with 108° opening capability for easy cabinet access
  • Includes side mirror kit for surface-mount installation
  • Coordinates with other products in the Archer collection

Specs

–
Finish:

Aluminum

Height (Inches):

31"

Width (Inches):

20"

Warranty:

1 Year Limited

Material:

Anodized Aluminum

Product Type:

Medicine Cabinet

Installation Type:

Surface Mount

Recessed

ADA:

No

Shape:

Rectangular

Series:

Archer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy