| Type: | Widespread |
|---|---|
| Height: | 6.25" |
| Material: | Brass |
| Flow Rate (GPM): | 2 |
| Finish: | Polished Chrome |
| Application: | Bathroom |
| Centers: | Widespread |
| Eschutcheon: | No |
| Faucet Body Width: | 2.25" |
| Faucet Centers: | 16" |
| Faucet Holes: | 3 |
| Handle Style: | Porcelain Lever |
| Handles Included: | Yes |
| Max Deck Thickness: | 1.38" |
| Number of Handles: | 2 |
| Pop-Up Included: | Yes |
| Spout Height: | 3.88" |
| Spout Reach: | 5" |
| Theme: | Traditional / Classic |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |