Apply to be a TradeMaster!
Main product image of Real Rain 19" 2-Function Overhead Shower Panel, 2.5 GPM (White), K-31110-0
Magnifying glass
Hover image to zoom

Real Rain 19" 2-Function Overhead Shower Panel, 2.5 GPM (White), K-31110-0

Brand:
Kohler
SKU:
K-31110-0
Rating:
(0)
Q&A:
(0)
Real Rain 19" 2-Function Overhead Shower Panel, 2.5 GPM (White), K-31110-0
Magnifying glass
Hover image to zoom
$2,698.31 each
In Stock
In Stock
Get 7 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Installation Type
Ceiling Mount
Product Highlight: Material
Silicone
Product Highlight: Width (Inches)
19-3/16" Width
Product Highlight: Shape
Square

Description

–
Real Rain 19" 2-Function overhead shower panel, 2.5 gpm
  • Experience the gentle buildup of a warm summer rainstorm in your shower. The Real Rain overhead panel is designed w/ a water reservoir that relies on gravity to shape individual drops that replicate rainfall. When the reservoir fills, water spills into the remainder of the showerhead, covering over 775 nozzles, and raindrops begin to fall softly and slowly then grow in strength and speed until the shower feels, sounds, and looks like a warm summer rain. Push a button and the Deluge feature releases a reservoir of water in one powerful instant to simulate an energetic burst of heavy rain.
  • 775 silicone concave nozzles produce a full-coverage rain experience
  • 19" x 19" (483 x 483 mm) silicone panel provides wide coverage area w/ easy-to-clean nozzles
  • 2.5 gpm (9.5 lpm) maximum flow rate
  • Deluge function delivers approximately 0.5 gallons of water in 8 seconds at the push of a button
  • Deluge function is actuated w/ Real Rain diverter valve (in manual showers) or can be actuated directly w/ the DTV+ system
  • Center of the panel is designed as a rain-free zone to keep user's face dry and encourage easy breathing during regular use. Deluge function flows from center of the panel when actuated

Specs

–
Finish:

White

Installation Type:

Ceiling Mount

Application:

Residential

Product Type:

Shower Head

Material:

Silicone

Flow Rate (GPM):

2.5

Series:

Real Rain

Width (Inches):

19-3/16"

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy