Apply to be a TradeMaster!
Main product image of Real Rain 19" Two-Function Overhead Shower Panel, 1.75 Gpm (White), K-31110-G-0
Magnifying glass
Hover image to zoom

Real Rain 19" Two-Function Overhead Shower Panel, 1.75 Gpm (White), K-31110-G-0

Brand:
Kohler
SKU:
K-31110-G-0
Rating:
(0)
Q&A:
(0)
Real Rain 19" Two-Function Overhead Shower Panel, 1.75 Gpm (White), K-31110-G-0
Magnifying glass
Hover image to zoom
$2,860.86 each
In Stock
In Stock
Get 6 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White

Description

–
Experience the gentle buildup of a warm summer rainstorm in your shower. The KOHLER Real Rain overhead panel is designed with a water reservoir that relies on gravity to shape individual drops that replicate rainfall. When the reservoir fills, water spills into the remainder of the ceiling-mount rainhead showerhead, covering over 605 nozzles, and raindrops begin to fall softly and slowly then grow in strength and speed until the shower feels, sounds, and looks like a warm summer rain. Push a button and the Deluge feature releases a reservoir of water in one powerful instant to simulate an energetic burst of heavy rain.
  • 605 silicone concave nozzles produce a full-coverage rain experience
  • 19" x 19" (483 x 483 mm) silicone panel provides wide coverage area with easy-to-clean nozzles
  • 1.75 gpm (6.6 lpm) maximum flow rate
  • Deluge function delivers a downpour of water at the push of a button
  • Deluge function is actuated with Real Rain diverter valve (in manual showers) or can be actuated directly with the DTV+ system
  • Center of the panel is designed as a rain-free zone to keep user's face dry and encourage easy breathing during regular use. Deluge function flows from center of the panel when actuated

Specs

–
Product Type:

Shower Head

Flow Rate (GPM):

1.75

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy