Apply to be a TradeMaster!
Main product image of Real Rain Overhead Panel Trim (Polished Chrome), K-31111-CP
Magnifying glass
Hover image to zoom

Real Rain Overhead Panel Trim (Polished Chrome), K-31111-CP

Brand:
Kohler
SKU:
K-31111-CP
Rating:
(0)
Q&A:
(0)
Real Rain Overhead Panel Trim (Polished Chrome), K-31111-CP
Magnifying glass
Hover image to zoom
$226.05 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
19-1/2" Width
Product Highlight: Shape
Square
Product Highlight: Installation Type
Ceiling Mount
Product Highlight: Finish
Polished Chrome

Description

–
Real Rain Overhead panel trim
  • Complete your Real Rain shower w/ this sleek metal trim, designed to fit securely around the Real Rain overhead panel. Choose from a range of Kohler finishes to complement your bathroom style.
  • Trim is designed to fit securely around the Real Rain overhead panel
  • Solid metal construction

Specs

–
Material:

Brass

Flow Rate (GPM):

2.5

Width (Inches):

19-1/2"

Shape:

Square

Product Type:

Shower

Installation Type:

Ceiling Mount

Finish:

Polished Chrome

Series:

Real Rain

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy