Apply to be a TradeMaster!
Main product image of Essential 24" x 36" Rectangular Framed Mirror, Polished Chrome, K-31364-CPL
Magnifying glass
Hover image to zoom

Essential 24" x 36" Rectangular Framed Mirror, Polished Chrome, K-31364-CPL

Brand:
Kohler
SKU:
K-31364-CPL
Rating:
(0)
Q&A:
(0)
Essential 24" x 36" Rectangular Framed Mirror, Polished Chrome, K-31364-CPL
Magnifying glass
Hover image to zoom
$418.98 each
In Stock
In Stock
Get 71 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
24" Width
Product Highlight: Shape
Rectangular
Product Highlight: Installation Type
Vertical, Horizontal, Surface Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Height (Inches)
36" Height
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
Reflecting signature quality and a keen attention to detail, KOHLER introduces the Essential 24" x 36" rectangular framed mirror. Designed with simplicity and versatility in mind, this mirror features a transitional aesthetic that complements a wide range of decor styles. Its polished edge delivers a refined finishing touch, while the surface-mount design allows for straightforward installation in any room. The Essential mirror collection offers a sophisticated way to enhance the character and functionality of your living space.

Features:
  • Clean and timeless design allows for use in any interior space
  • Mounts vertically or horizontally depending on the look you want to create
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with KOHLER faucet and lighting products

Specs

–
Width (Inches):

24"

Shape:

Rectangular

Installation Type:

Vertical

Horizontal

Surface Mount

Finish:

Polished Chrome

Height (Inches):

36"

Product Type:

Mirror

Warranty:

1 Year Limited

ADA:

No

Series:

Essential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy