Shop Resideo Sale
Main product image of Essential 30" x 45" Rectangular Framed Mirror, Brushed Gold, K-31365-BGL
Magnifying glass
Hover image to zoom

Essential 30" x 45" Rectangular Framed Mirror, Brushed Gold, K-31365-BGL

Brand:
Kohler
SKU:
K-31365-BGL
Rating:
(0)
Q&A:
(0)
Essential 30" x 45" Rectangular Framed Mirror, Brushed Gold, K-31365-BGL
Magnifying glass
Hover image to zoom
$663.00 each
In Stock
In Stock
Get 25 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 0.51 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Vertical, Horizontal, Surface Mount
Product Highlight: Height (Inches)
45" Height
Product Highlight: Warranty
1 Year Limited Warranty
Product Highlight: Shape
Rectangular
Product Highlight: Width (Inches)
30" Width
Product Highlight: Finish
Brushed Gold

Description

–
Reflecting Kohler signature quality and attention to detail, the KOHLER Essential mirror collection is the perfect way to complete your space. Drawing on simplicity and versatility, the collection is available in a variety of soft silhouettes and dynamic finishes. Add a touch of sophistication and character to any part of the home with a KOHLER Essential mirror.

Features:
  • Clean and timeless design allows for use in any interior space
  • Mounts vertically or horizontally depending on the look you want to create
  • Frame maintains a durable, long-lasting finish
  • Finishes coordinate with KOHLER faucet and lighting products

Specs

–
Installation Type:

Vertical

Horizontal

Surface Mount

Height (Inches):

45"

Warranty:

1 Year Limited

Shape:

Rectangular

Width (Inches):

30"

Series:

Essential

ADA:

No

Finish:

Brushed Gold

Product Type:

Mirror

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy