Apply to be a TradeMaster!
Main product image of Poise 33" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3159-NA
Magnifying glass
Hover image to zoom

Poise 33" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3159-NA

Brand:
Kohler
SKU:
K-3159-NA
Rating:
(0)
Q&A:
(0)
Poise 33" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3159-NA
Magnifying glass
Hover image to zoom
$6,237.24 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 93 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Stainless Steel
Product Highlight: Shape
Rectangle

Description

–
With its angular shape and beveled basin, the KOHLER Poise bar sink brings sleek, polished style to your kitchen. This luxury undermount kitchen sink is handcrafted from premium quality, 16-gauge stainless steel for exceptional durability and luster. The double bowls feature an engineered sound-absorption system that significantly reduces disposal and dishwashing noise. An included bottom sink rack helps prevent scratches, and the custom-fit cutting board allows you to work directly over the basin.
  • 36" minimum base cabinet width
  • Double-equal bowls
  • 9" (229 mm) depth provides generous workspace
  • Slim divider offers a sophisticated look and maximizes bowl space
  • Includes installation hardware, bottom sink rack, and bamboo cutting board

Specs

–
Warranty:

Lifetime Limited

Finish:

Stainless Steel

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy