Apply to be a TradeMaster!
Main product image of 41-3/4" Undermount Triple-Bowl Kitchen Sink (Stainless Steel), K-3166-NA
Magnifying glass
Hover image to zoom

41-3/4" Undermount Triple-Bowl Kitchen Sink (Stainless Steel), K-3166-NA

Brand:
Kohler
SKU:
K-3166-NA
Rating:
(0)
Q&A:
(0)
41-3/4" Undermount Triple-Bowl Kitchen Sink (Stainless Steel), K-3166-NA
Magnifying glass
Hover image to zoom
$2,904.00 each
Backorder
Backorder
Get it Thu, Aug 27 - Tue, Sep 29

Lift Gate

This product weighs 17.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Stainless Steel

Description

Undertone 41-3/4" undermount triple-bowl kitchen sink

This KOHLER Undertone triple-bowl sink sets the stage for ultimate efficiency in the kitchen, whether you're preparing everyday meals or entertaining a crowd. A shallow center bowl is flanked by two larger bowls of varying depths, providing a spacious and flexible workspace. A mirror-finish edge adds an elegant accent. Constructed from premium stainless steel, this undermount kitchen sink features an engineered sound-absorption system that significantly reduces dishwashing and disposal noise.
  • 45" (1143 mm) minimum base cabinet width
  • 9-1/2" depth left bowl, 5-1/2" depth center bowl, and 7-1/2" depth right bowl
  • Rounded bowls
  • Sink drain with strainer sold separately
  • Includes installation hardware

Specs

ADA:

No

Installation Type:

Undermount

Finish:

Stainless Steel

Application:

Residential

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy