Apply to be a TradeMaster!
Main product image of Brockway 36" Wall Mount Utility Sink (White), K-3200-0
Magnifying glass
Hover image to zoom

Brockway 36" Wall Mount Utility Sink (White), K-3200-0

Brand:
Kohler
SKU:
K-3200-0
Rating:
(0)
Q&A:
(0)
Brockway 36" Wall Mount Utility Sink (White), K-3200-0
Magnifying glass
Hover image to zoom
$2,430.25 each
In Stock
In Stock
Get 8 Mon, Nov 2 - Thu, Nov 5

Lift Gate

–
This product weighs 98 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Specialty, Wall Mount
Product Highlight: Width (Inches)
17-1/2" Width
Product Highlight: Finish
White

Description

–
Brockway 36" Wall Mount utility sink
  • The Brockway 36" Wall Mount utility sink offers a classic look w/ the durability of KOHLER cast iron. This utility sink features drillings for two Triton Bowe Cannock faucets and one Cannock soap dish.
  • Kohler plumbing products mean beautiful form as much as reliable function
  • Drilled for two K-730T70 Triton Bowe Cannock faucets and one K-8880 soap dish
  • Sink exterior is an unpainted, ground-coat surface. Submitted pictures are customer photos that may reflect an alteration to the exterior, such as painting or refinishing, and may no longer reflect the raw elements of the cast iron material as purchased

Specs

–
Installation Type:

Specialty

Wall Mount

Width (Inches):

17-1/2"

Shape:

Rectangle

Finish:

White

Application:

Commercial

Material:

KOHLER Enameled Cast Iron

Series:

Brockway

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy