Apply to be a TradeMaster!
Main product image of Brockway 36" Wall-Mount Utility Sink (Teal Exterior w/ White Interior), K-3200-PAT-0
Magnifying glass
Hover image to zoom

Brockway 36" Wall-Mount Utility Sink (Teal Exterior w/ White Interior), K-3200-PAT-0

Brand:
Kohler
SKU:
K-3200-PAT-0
Rating:
(0)
Q&A:
(0)
Brockway 36" Wall-Mount Utility Sink (Teal Exterior w/ White Interior), K-3200-PAT-0
Magnifying glass
Hover image to zoom
$2,635.31 each
In Stock
In Stock
Get 3 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 106.52 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Teal/White

Description

The Brockway utility sink offers a classic look with the durability of KOHLER enameled cast iron. Featuring a large single bowl, this wall-mount utility sink is suitable for a wide range of tasks. Its smooth enameled interior is complemented by a Teal painted exterior, and the sink is predrilled to fit two Triton Bowe Cannock faucets and one Cannock soap dish.
  • Single bowl
  • 36" (914 mm) total width
  • Teal painted underside
  • Requires two K-730T70 faucets one K-8880 soap dish (sold separately)

Specs

Shape:

Rectangle

Warranty:

Lifetime Limited

Finish:

Teal/White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy