Apply to be a TradeMaster!
Main product image of Vault 15" Top-/Undermount Single-Bowl Bar Sink (Stainless Steel), K-32027-1-NA
Magnifying glass
Hover image to zoom

Vault 15" Top-/Undermount Single-Bowl Bar Sink (Stainless Steel), K-32027-1-NA

Brand:
Kohler
SKU:
K-32027-1-NA
Rating:
(0)
Q&A:
(0)
Vault 15" Top-/Undermount Single-Bowl Bar Sink (Stainless Steel), K-32027-1-NA
Magnifying glass
Hover image to zoom
$529.01 each
In Stock
In Stock
Get 2 Thu, Oct 29
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Stainless Steel

Description

–
Entertain in style with the dual-mount KOHLER Vault bar sink. Handcrafted from premium-quality stainless steel, this square undermount bar sink is ideally sized for prepping drinks and appetizers, rinsing vegetables, and drying glassware. When installed as a top-mount sink, Vault offers an ultra-flat rim that makes it easy to wipe from the countertop directly into the bowl. Pair this bar sink with other Vault sinks to bring a contemporary vibe to your kitchen.
  • 18" (457 mm) minimum base cabinet width
  • Single bowl
  • 5-1/2" (140 mm) depth
  • Single faucet hole
  • Optional K-2993 bottom sink rack (sold separately)
  • Includes installation hardware
  • Sink drain with strainer sold separately

Specs

–
Warranty:

Lifetime Limited

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy