Apply to be a TradeMaster!
Main product image of Strive 20" Undermount Single-Bowl Bar Sink (Stainless Steel), K-33153-NA
Magnifying glass
Hover image to zoom

Strive 20" Undermount Single-Bowl Bar Sink (Stainless Steel), K-33153-NA

Brand:
Kohler
SKU:
K-33153-NA
Rating:
(0)
Q&A:
(0)
Strive 20" Undermount Single-Bowl Bar Sink (Stainless Steel), K-33153-NA
Magnifying glass
Hover image to zoom
$739.01 each
In Stock
In Stock
Get 2 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
This KOHLER Strive 20" undermount single-bowl bar sink offers professional style and a simplistic design that makes it a versatile addition to most spaces. Made of thick, premium-quality stainless steel, its durable construction is resistant against corrosion, ensuring a long-lasting sheen for all your entertainment needs. With easy-to-clean rounded corners, this bar sink will seamlessly integrate into the busiest room in your home.
  • 24" (610 mm) minimum base cabinet width
  • Rectangular basin with a contemporary design
  • Single bowl
  • Rounded 3/8" (10 mm) corners are easy to clean
  • 8-1/8" (206 mm) depth
  • No faucet hole drilling
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Box includes: Sink, sink rack, installation hardware, cutout template
  • SilentShield sound-absorption technology offers quieter performance
  • Sink strainer sold separately

Specs

–
Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy