Apply to be a TradeMaster!
Main product image of Strive 29" Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-33156-NA
Magnifying glass
Hover image to zoom

Strive 29" Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-33156-NA

Brand:
Kohler
SKU:
K-33156-NA
Rating:
(0)
Q&A:
(0)
Strive 29" Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-33156-NA
Magnifying glass
Hover image to zoom
$789.00 each
In Stock
In Stock
Get 12 Mon, Sep 14
Order by 2PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Stainless Steel
Product Highlight: Shape
Rectangle

Description

This KOHLER Strive 29" kitchen sink offers professional style with easy-to-clean curved corners. Made of thick, premium-quality 16-gauge stainless steel, this undermount kitchen sink offers a single bowl with a sound-absorption system that significantly reduces disposal and dishwashing noise. This accessible sink includes a sink rack to help prevent scratches.
  • 30" (762 mm) minimum base cabinet width
  • Single bowl
  • 5-1/2" (139 mm) bowl depth for easy accessibility
  • Bowl slopes toward drain to minimize water pooling
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Box includes: Sink, sink rack, installation hardware, cutout template
  • Includes installation hardware
  • Rounded 3/8" (10 mm) corners are easy to clean
  • SilentShield sound-absorption technology offers quieter performance
  • Sink drains with strainers sold separately

Specs

Warranty:

Lifetime Limited

Country of Origin:

Mexico

Finish:

Stainless Steel

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy