Apply to be a TradeMaster!
Main product image of Strive 35-1/2" Undermount Double-Bowl Farmhouse Kitchen Sink w/ Accessories (Stainless Steel), K-33159-NA
Magnifying glass
Hover image to zoom

Strive 35-1/2" Undermount Double-Bowl Farmhouse Kitchen Sink w/ Accessories (Stainless Steel), K-33159-NA

Brand:
Kohler
SKU:
K-33159-NA
Rating:
(0)
Q&A:
(0)
Strive 35-1/2" Undermount Double-Bowl Farmhouse Kitchen Sink w/ Accessories (Stainless Steel), K-33159-NA
Magnifying glass
Hover image to zoom
$1,243.98 each
In Stock
In Stock
Get 5 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
This KOHLER Strive 35-1/2" farmhouse kitchen sink offers professional style with easy-to-clean curved corners. This undermount kitchen sink offers double bowls with equal dimensions and is made of thick, premium-quality 16-gauge stainless steel. Strive features a sound-absorption system that significantly reduces disposal and dishwashing noise. This sink includes a sink rack to help prevent scratches.
  • Fits minimum 36" (914 mm) apron sink base cabinet
  • Double-equal bowls
  • 9-1/8" (232 mm) depth provides generous workspace
  • Rear drains increase workspace in the sink and storage space underneath
  • Box includes: Sink, sink rack, installation hardware, cutout template
  • Rounded 3/8" (10 mm) corners are easy to clean
  • SilentShield sound-absorption technology offers quieter performance
  • Sink drain with strainer sold separately
  • Self-Trimming apron overlaps cabinet face for easy installation and beautiful results

Specs

–
Finish:

Stainless Steel

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy