Apply to be a TradeMaster!
Main product image of Strive 32" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-33160-NA
Magnifying glass
Hover image to zoom

Strive 32" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-33160-NA

Brand:
Kohler
SKU:
K-33160-NA
Rating:
(0)
Q&A:
(0)
Strive 32" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-33160-NA
Magnifying glass
Hover image to zoom
$844.01 each
In Stock
In Stock
Get 8 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Shape
Rectangle

Description

This KOHLER Strive 32" kitchen sink offers professional style with easy-to-clean curved corners. Made of thick, premium-quality 16-gauge stainless steel, this undermount kitchen sink offers double bowls with equal dimensions. Strive features a sound-absorption system that significantly reduces disposal and dishwashing noise. This accessible sink includes two sink racks to help prevent scratches.
  • 33" (838 mm) minimum base cabinet width
  • Double-equal bowls
  • 5-1/2" (140 mm) bowl depth for easy accessibility
  • Bowl slopes toward drain to minimize water pooling
  • Rear drains increase workspace in the sink and storage space underneath
  • Box includes: Sink, two sink racks, installation hardware, cutout template
  • Rounded 3/8" (10 mm) corners are easy to clean
  • SilentShield sound-absorption technology offers quieter performance
  • Sink drains with strainers sold separately

Specs

Finish:

Stainless Steel

Warranty:

Lifetime Limited

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy