Apply to be a TradeMaster!
Main product image of Undertone 15-3/4" Undermount Single-bowl Bar Sink (Stainless Steel), K-3331-NA
Magnifying glass
Hover image to zoom

Undertone 15-3/4" Undermount Single-bowl Bar Sink (Stainless Steel), K-3331-NA

Brand:
Kohler
SKU:
K-3331-NA
Rating:
(0)
Q&A:
(0)
Undertone 15-3/4" Undermount Single-bowl Bar Sink (Stainless Steel), K-3331-NA
Magnifying glass
Hover image to zoom
$879.64 each
In Stock
In Stock
Get 14 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 13 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
17-1/2" Width
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Square

Description

–
Undertone 15-3/4" undermount single-bowl bar sink
  • Bring understated style and professional polish to your kitchen w/ this contemporary KOHLER Undertone sink. Constructed from durable stainless steel, the squared basin features engineered sound-absorption technology that significantly reduces disposal and dishwashing noise. A mirror-finish edge adds an elegant accent.
  • 21" (533 mm) minimum base cabinet width
  • Single bowl
  • 7-1/2" (191 mm) depth
  • Rear drain placement increases cabinet storage space underneath sink
  • Includes installation hardware

Specs

–
Series:

Undertone

Width (Inches):

17-1/2"

Installation Type:

Undermount

Finish:

Stainless Steel

Material:

Stainless Steel

Shape:

Square

ADA:

Yes

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy