Apply to be a TradeMaster!
Main product image of 23" Undermount Single-Bowl Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom

23" Undermount Single-Bowl Kitchen Sink (Stainless Steel)

Brand:
Kohler
SKU:
K-3332-NA
Rating:
(0)
Q&A:
(0)
23" Undermount Single-Bowl Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom
$1,056.73 each
In Stock
In Stock
Get 3 Tue, Nov 24 - Mon, Nov 30

Lift Gate

–
This product weighs 20.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Stainless Steel

Description

–
Undertone 23" undermount single-bowl kitchen sink

Constructed from premium stainless steel, KOHLER Undertone brings home the durability, performance, and polished look of professional kitchens. This undermount kitchen sink's spacious rectangular basin accommodates your largest pots and pans. A mirror-finish edge adds an elegant accent. An engineered sound-absorption system significantly reduces dishwashing and disposal noise.
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 7-1/2" (191 mm) depth
  • Rear drain placement increases cabinet storage space underneath sink
  • Includes installation hardware

Specs

–
ADA:

No

Country of Origin:

Mexico

Installation Type:

Undermount

Shape:

Rectangle

Application:

Residential

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy