Apply to be a TradeMaster!
Main product image of Undertone 10-3/4" Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-3333-NA
Magnifying glass
Hover image to zoom

Undertone 10-3/4" Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-3333-NA

Brand:
Kohler
SKU:
K-3333-NA
Rating:
(0)
Q&A:
(0)
Undertone 10-3/4" Undermount Single-Bowl Kitchen Sink (Stainless Steel), K-3333-NA
Magnifying glass
Hover image to zoom
$699.00 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Bring understated style and professional polish to your kitchen with this contemporary KOHLER Undertone sink. Constructed from durable stainless steel, this petite rectangular basin offers a space-saving shape. A mirror-finish edge adds an elegant accent. An engineered sound-absorption system significantly reduces disposal and dishwashing noise. Combine this undermount kitchen sink with others in the Undertone line to create a customized multi-basin sink.
  • 15" (381 mm) minimum base cabinet width
  • Single bowl
  • 5-1/2" (140 mm) depth
  • Includes installation hardware

Specs

–
Finish:

Stainless Steel

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy