Apply to be a TradeMaster!
Main product image of Undertone 15-1/2" Undermount Single-bowl Kitchen Sink (Stainless Steel), K-3336-NA
Magnifying glass
Hover image to zoom

Undertone 15-1/2" Undermount Single-bowl Kitchen Sink (Stainless Steel), K-3336-NA

Brand:
Kohler
SKU:
K-3336-NA
Rating:
(0)
Q&A:
(0)
Undertone 15-1/2" Undermount Single-bowl Kitchen Sink (Stainless Steel), K-3336-NA
Magnifying glass
Hover image to zoom
$879.64 each
In Stock
In Stock
Get 6 Mon, Sep 21 - Thu, Sep 24

Lift Gate

This product weighs 10.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Installation Type
Undermount
Product Highlight: Width (Inches)
17-1/8" Width
Product Highlight: Finish
Stainless Steel

Description

Undertone 15-1/2" undermount single-bowl kitchen sink
  • Bring understated style and professional polish to your kitchen w/ this contemporary KOHLER Undertone sink. Constructed from durable stainless steel, this rounded square basin features an engineered sound-absorption system that significantly reduces disposal and dishwashing noise. A mirror-finish edge adds an elegant accent.
  • 21" (533 mm) minimum base cabinet width
  • Single bowl
  • 7-1/2" (191 mm) depth
  • Includes installation hardware

Specs

Application:

Residential

Material:

Stainless Steel

Installation Type:

Undermount

Width (Inches):

17-1/8"

Finish:

Stainless Steel

Series:

Undertone

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy