Apply to be a TradeMaster!
Main product image of Undertone 13-3/4" Undermount Single-bowl Kitchen Sink (Stainless Steel), K-3339-NA
Magnifying glass
Hover image to zoom

Undertone 13-3/4" Undermount Single-bowl Kitchen Sink (Stainless Steel), K-3339-NA

Brand:
Kohler
SKU:
K-3339-NA
Rating:
(0)
Q&A:
(0)
Undertone 13-3/4" Undermount Single-bowl Kitchen Sink (Stainless Steel), K-3339-NA
Magnifying glass
Hover image to zoom
$879.64 each
In Stock
In Stock
Get 1 Wed, Sep 16 - Fri, Sep 18

Lift Gate

This product weighs 7.7 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Round
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Stainless Steel
Product Highlight: Width (Inches)
13-5/8" Width

Description

Undertone 13-3/4" undermount single-bowl kitchen sink
  • Bring understated style and professional polish to your kitchen w/ this contemporary KOHLER Undertone sink. Constructed from durable stainless steel, this petite circular basin offers a space-saving shape. A mirror-finish edge adds an elegant accent. An engineered sound-absorption system significantly reduces dishwashing and disposal noise, as well as condensation underneath the undermount kitchen sink in high-humidity environments.
  • 18" (457 mm) minimum base cabinet width
  • Single bowl
  • 5-1/4" depth
  • Includes installation hardware
  • Small size fits compact spaces

Specs

Material:

Stainless Steel

Shape:

Round

Installation Type:

Undermount

Finish:

Stainless Steel

Series:

Undertone

Application:

Residential

Width (Inches):

13-5/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy