Apply to be a TradeMaster!
Main product image of 18-1/2" Top-/Undermount Single-Bowl Bar Sink (Stainless Steel), K-3341-NA
Magnifying glass
Hover image to zoom

18-1/2" Top-/Undermount Single-Bowl Bar Sink (Stainless Steel), K-3341-NA

Brand:
Kohler
SKU:
K-3341-NA
Rating:
(0)
Q&A:
(0)
18-1/2" Top-/Undermount Single-Bowl Bar Sink (Stainless Steel), K-3341-NA
Magnifying glass
Hover image to zoom
$1,030.37 each
In Stock
In Stock
Get 6 Mon, Sep 21 - Thu, Sep 24

Lift Gate

This product weighs 11 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Round
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Stainless Steel

Description

Undertone Lyric 18-1/2" top-/undermount single-bowl bar sink

Bring understated style and professional polish to your kitchen with this contemporary Undertone undermount bar sink . Constructed from durable stainless steel, this sink features a sleek circular basin with a flat bottom, which allows wineglasses to stand upright. A mirror-finish edge adds an elegant accent. An engineered sound-absorption system significantly reduces disposal and dishwashing noise.
  • 24" (610 mm) minimum base cabinet width
  • Single bowl
  • 7-1/2" (191 mm) depth
  • Includes installation hardware

Specs

ADA:

Yes

Application:

Residential

Country of Origin:

Mexico

Installation Type:

Undermount

Shape:

Round

Finish:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy