Apply to be a TradeMaster!
Main product image of 31-1/2" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3350-NA
Magnifying glass
Hover image to zoom

31-1/2" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3350-NA

Brand:
Kohler
SKU:
K-3350-NA
Rating:
(0)
Q&A:
(0)
31-1/2" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3350-NA
Magnifying glass
Hover image to zoom
$1,359.00 each
In Stock
In Stock
Get 4 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 16.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Square
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Stainless Steel

Description

Undertone 31-1/2" undermount double-bowl kitchen sink

With the professional look of stainless steel and a double basin, this KOHLER Undertone sink brings sophistication and functionality to your kitchen. An engineered sound-absorption system significantly reduces dishwashing and disposal noise. Two equal-sized bowls make food prep and cleanup easier. A mirror-finish edge adds an elegant accent.
  • 36" minimum base cabinet width
  • Double-equal bowls
  • 7-1/2" (191 mm) depth
  • Rear drain placement increases cabinet storage space underneath sink
  • Includes installation hardware

Specs

Shape:

Square

ADA:

No

Installation Type:

Undermount

Application:

Residential

Finish:

Stainless Steel

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy