Apply to be a TradeMaster!
Main product image of Undertone 31-1/2" Undermount Double-bowl Kitchen Sink (Stainless Steel), K-3351-NA
Magnifying glass
Hover image to zoom

Undertone 31-1/2" Undermount Double-bowl Kitchen Sink (Stainless Steel), K-3351-NA

Brand:
Kohler
SKU:
K-3351-NA
Rating:
(0)
Q&A:
(0)
Undertone 31-1/2" Undermount Double-bowl Kitchen Sink (Stainless Steel), K-3351-NA
Magnifying glass
Hover image to zoom
$1,453.98 each
In Stock
In Stock
Get 2 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 17.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Finish
Stainless Steel
Product Highlight: Width (Inches)
18" Width
Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Square

Description

–
Undertone 31-1/2" undermount double-bowl kitchen sink
  • With the professional look of stainless steel and two bowls, this KOHLER Undertone sink brings sophistication and functionality to your kitchen. An engineered sound-absorption system significantly reduces dishwashing and disposal noise. The higher basin makes it easy to wash dishes, while the deeper basin offers plenty of room for large items. A mirror-finish edge adds an elegant accent.
  • 36" minimum base cabinet width
  • Double-equal bowls
  • 9-1/2" depth left bowl and 7-1/2" depth right bowl
  • Rear drain placement increases cabinet storage space underneath sink
  • Includes installation hardware

Specs

–
Installation Type:

Undermount

Finish:

Stainless Steel

Width (Inches):

18"

Material:

Stainless Steel

Shape:

Square

Series:

Undertone

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy