Apply to be a TradeMaster!
Main product image of 30-3/4" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3355-NA
Magnifying glass
Hover image to zoom

30-3/4" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3355-NA

Brand:
Kohler
SKU:
K-3355-NA
Rating:
(0)
Q&A:
(0)
30-3/4" Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3355-NA
Magnifying glass
Hover image to zoom
$1,794.00 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Fri, Nov 27

Lift Gate

–
This product weighs 19.5 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
Undermount

Description

–
Undertone 30-3/4" undermount double-bowl kitchen sink

Constructed from premium stainless steel, KOHLER Undertone brings home the durability, quiet performance, and polished look of professional kitchens. This undermount kitchen sink features an engineered sound-absorption system that significantly reduces disposal and dishwashing noise. The sink's high/low design features a smaller disposal bowl for easier food prep and cleaning, and a larger, deeper main bowl with plenty of room for bulky items. A mirror-finish edge adds an elegant accent.
  • 33" (838 mm) minimum base cabinet width
  • Large/small bowls with high/low design
  • 9-1/2" depth left bowl and 5-1/2" depth right bowl
  • Includes installation hardware

Specs

–
Application:

Residential

Finish:

Stainless Steel

Country of Origin:

Mexico

ADA:

No

Installation Type:

Undermount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy