Apply to be a TradeMaster!
Main product image of Undertone 35-1/4 Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3356-NA
Magnifying glass
Hover image to zoom

Undertone 35-1/4 Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3356-NA

Brand:
Kohler
SKU:
K-3356-NA
Rating:
(0)
Q&A:
(0)
Undertone 35-1/4 Undermount Double-Bowl Kitchen Sink (Stainless Steel), K-3356-NA
Magnifying glass
Hover image to zoom
$1,738.98 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Stainless Steel

Description

–
Constructed from premium stainless steel, KOHLER Undertone brings home the durability, quiet performance, and polished look of professional kitchens. This undermount kitchen sink features an engineered sound-absorption system that significantly reduces dishwashing and disposal noise. The extra-large/medium bowls allow you to keep clean and dirty dishes separate while offering plenty of room for oversize pots and pans. A mirror-finish edge adds an elegant accent.
  • 39" (990 mm) minimum base cabinet width
  • Extra-large/medium bowls
  • 9-1/2" depth left bowl and 7-1/2" depth right bowl
  • Includes installation hardware

Specs

–
Warranty:

Lifetime Limited

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy