Apply to be a TradeMaster!
Main product image of Venza 1-Function Showerhead, 1.5 Gpm (Brushed Nickel), K-33597-H-BN
Magnifying glass
Hover image to zoom

Venza 1-Function Showerhead, 1.5 Gpm (Brushed Nickel), K-33597-H-BN

Brand:
Kohler
SKU:
K-33597-H-BN
Rating:
(0)
Q&A:
(0)
Venza 1-Function Showerhead, 1.5 Gpm (Brushed Nickel), K-33597-H-BN
Magnifying glass
Hover image to zoom
$49.06 each
In Stock
In Stock
Get 3 Wed, Sep 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Nickel

Description

–
Combining simple, architectural forms with sensual lines, the KOHLER Venza bathroom faucet collection blends organic design elements with crisp, minimal geometry. This square wall-mount showerhead exemplifies the Venza collection's contours. Pair this showerhead with other products in the Venza collection for a coordinated look.

  • Showerhead features contemporary design
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.5 gpm (5.7 lpm) showerhead flow rate
  • 1/2" NPT connection
  • Coordinates with other products in the Venza collection

Specs

–
Installation Type:

Wall Mount

Flow Rate (GPM):

1.5

Finish:

Brushed Nickel

Series:

Venza

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy