Apply to be a TradeMaster!
Main product image of 33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel), K-3361-4-NA
Magnifying glass
Hover image to zoom

33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel), K-3361-4-NA

Brand:
Kohler
SKU:
K-3361-4-NA
Rating:
(0)
Q&A:
(0)
33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel), K-3361-4-NA
Magnifying glass
Hover image to zoom
$698.74 each
In Stock
In Stock
Get 1 Fri, Sep 18 - Wed, Sep 23

Lift Gate

This product weighs 26.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Installation Type
Top-mount
Product Highlight: Finish
Stainless Steel

Description

Staccato 33" top-mount double-bowl kitchen sink

The KOHLER Staccato sink adds a fresh and elegant look to your kitchen with its gently curving shape and sleek stainless steel construction. This top-mount kitchen sink features an engineered sound-absorption system that significantly reduces disposal and dishwashing noise for a quieter kitchen environment. The large/medium bowls allow you to keep clean and dirty dishes separate while offering plenty of room for oversized pots and pans.
  • 36" minimum base cabinet width
  • Large/medium bowls
  • 8" (203 mm) depth
  • Includes installation hardware
  • Includes hardwood cutting board
  • Three faucet holes and one accessory hole to the right

Specs

Installation Type:

Top-mount

ADA:

No

Finish:

Stainless Steel

Country of Origin:

Mexico

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy