Apply to be a TradeMaster!
Main product image of 20" Top-Mount Single-Bowl Bar Sink (Stainless Steel), K-3363-3-NA
Magnifying glass
Hover image to zoom

20" Top-Mount Single-Bowl Bar Sink (Stainless Steel), K-3363-3-NA

Brand:
Kohler
SKU:
K-3363-3-NA
Rating:
(0)
Q&A:
(0)
20" Top-Mount Single-Bowl Bar Sink (Stainless Steel), K-3363-3-NA
Magnifying glass
Hover image to zoom
$623.34 each
In Stock
In Stock
Get 2 Mon, Sep 21 - Thu, Sep 24

Lift Gate

This product weighs 13.8 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Square
Product Highlight: Installation Type
Top-mount
Product Highlight: Finish
Stainless Steel

Description

Staccato 20" top-mount single-bowl bar sink

Gently curving sides and stylish stainless steel construction give the KOHLER Staccato bar sink a fresh, elegant feel. Ideal for kitchen islands and entertainment areas, Staccato features an engineered sound-absorption system that significantly reduces disposal and dishwashing noise for a quieter environment.
  • 22" (559 mm) minimum base cabinet width
  • Single bowl
  • 8" (203 mm) depth
  • Three faucet holes
  • Includes installation hardware

Specs

Application:

Residential

ADA:

Yes

Country of Origin:

Mexico

Installation Type:

Top-mount

Finish:

Stainless Steel

Shape:

Square

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy