Apply to be a TradeMaster!
Main product image of Cinq Round Single-Function Filtered Showerhead, 1.75 Gpm (Vibrant Brushed Nickel), K-33631-G-BN
Magnifying glass
Hover image to zoom

Cinq Round Single-Function Filtered Showerhead, 1.75 Gpm (Vibrant Brushed Nickel), K-33631-G-BN

Brand:
Kohler
SKU:
K-33631-G-BN
Rating:
(0)
Q&A:
(0)
Cinq Round Single-Function Filtered Showerhead, 1.75 Gpm (Vibrant Brushed Nickel), K-33631-G-BN
Magnifying glass
Hover image to zoom
$236.76 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
When it comes to your water, we believe less is more. The KOHLER Cinq single-function filtered wall-mount showerhead features our five-layer Aquifer KDF 55 filtration system so you can soak in only the good, effortlessly. Water flows through multiple layers - including activated carbon - to deliver less chlorine, chemicals, and scale so you can experience more radiance, confidence, and that perfect glow for your hair and skin.
  • Single-function showerhead with 5-1/2" (140 mm) diameter sprayface
  • Five-layer filtration system reduces scale buildup in your shower and reduces impurities such as chlorine and heavy metals
  • Recommend replacing filter every six months for optimum performance
  • Integrated dial tracks suggested filter replacement date
  • Filter easily slides out with a 30° turn of the sprayface
  • Optimized sprayface minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Box includes: Showerhead, one filter, wrench, sealant tape
  • K-33632 replacement filters available (sold separately)

Specs

–
Finish:

Brushed Nickel

Product Type:

Shower Head

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy