Apply to be a TradeMaster!
Main product image of Elate Three-Function Handshower, 1.75 Gpm (Vibrant Brushed Nickel), K-33640-G-BN
Magnifying glass
Hover image to zoom

Elate Three-Function Handshower, 1.75 Gpm (Vibrant Brushed Nickel), K-33640-G-BN

Brand:
Kohler
SKU:
K-33640-G-BN
Rating:
(0)
Q&A:
(0)
Elate Three-Function Handshower, 1.75 Gpm (Vibrant Brushed Nickel), K-33640-G-BN
Magnifying glass
Hover image to zoom
$94.45 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Wall
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Brushed Nickel
Product Highlight: Shape
Round

Description

–
Inspired by pure geometric style, the form of the KOHLER Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate 1.75 gpm round wall-mount handshower features an advanced spray engine to deliver three distinct sprays - wide coverage, intense drenching, and targeted - with a smooth rotation of a thumb tab. Its ergonomic design makes for superior comfort and ease of use with ideal balance and weight in your hand. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • Coordinates with other products in the Elate collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Mount:

Wall

Flow Rate (GPM):

1.75

Country of Origin:

China

Installation Type:

Wall Mount

Warranty:

Lifetime Limited

Series:

Elate

Finish:

Brushed Nickel

Shape:

Round

Product Type:

Handshower

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy