Apply to be a TradeMaster!
Main product image of Elate Single-Function Showerhead, 2.5 Gpm (Vibrant Brushed Nickel), K-33641-Y-BN
Magnifying glass
Hover image to zoom

Elate Single-Function Showerhead, 2.5 Gpm (Vibrant Brushed Nickel), K-33641-Y-BN

Brand:
Kohler
SKU:
K-33641-Y-BN
Rating:
(0)
Q&A:
(0)
Elate Single-Function Showerhead, 2.5 Gpm (Vibrant Brushed Nickel), K-33641-Y-BN
Magnifying glass
Hover image to zoom
$59.97 each
Backorder
Backorder
Get it Mon, Oct 26 - Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Shape
Round
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Inspired by pure geometric style, the form of the KOHLER Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate round wall-mount showerhead features an advanced spray engine to provide wide coverage and thorough rinsing. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • Full coverage spray produces an encompassing spray ideal for everyday use
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • Coordinates with other products in the Elate collection

Specs

–
Flow Rate (GPM):

2.5

Product Type:

Shower Head

Finish:

Brushed Nickel

Shape:

Round

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy