Apply to be a TradeMaster!
Main product image of Strive 23" Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-33659-PC-NA
Magnifying glass
Hover image to zoom

Strive 23" Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-33659-PC-NA

Brand:
Kohler
SKU:
K-33659-PC-NA
Rating:
(0)
Q&A:
(0)
Strive 23" Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-33659-PC-NA
Magnifying glass
Hover image to zoom
$949.01 each
In Stock
In Stock
Get 5 Mon, Sep 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Stainless Steel

Description

–
The KOHLER Strive 23" undermount workstation kitchen sink raises the bar on functionality and professional styling with custom accessories that integrate seamlessly within the built-in bowl ledge. With an eye toward food preparation as well as cleanup and storage, the included accessories are both thoughtful and practical. Strive is made of thick, premium quality 16-gauge stainless steel with easy-to-clean rounded corners and a sound-absorption system that significantly reduces disposal and dishwashing noise. Its deep single bowl allows you to soak and clean large cookware and bakeware.
  • 24" (610 mm) minimum base cabinet width
  • Single bowl
  • 9-1/8" (232 mm) depth provides generous workspace
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8" (10 mm) corners are easy to clean
  • SilentShield sound-absorption technology offers quieter performance
  • All included accessories nest neatly together for easy storage when not in use
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack, drain cover
  • Sink drain and strainer sold separately

Specs

–
Shape:

Rectangle

Warranty:

Lifetime Limited

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy