Apply to be a TradeMaster!
Main product image of Strive 29" Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-33661-PC-NA
Magnifying glass
Hover image to zoom

Strive 29" Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-33661-PC-NA

Brand:
Kohler
SKU:
K-33661-PC-NA
Rating:
(0)
Q&A:
(0)
Strive 29" Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-33661-PC-NA
Magnifying glass
Hover image to zoom
$1,054.01 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Undermount
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Stainless Steel
Product Highlight: Mount
Undermount
Product Highlight: Material
Stainless Steel
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
The KOHLER Strive 29" undermount workstation kitchen sink raises the bar on functionality and professional styling with custom accessories that integrate seamlessly within the bowl's ledge. With an eye toward food preparation as well as cleanup and storage, the included accessories are both thoughtful and practical. Strive is made of thick, premium quality 16-gauge stainless steel with easy-to-clean rounded corners and a sound-absorption system that significantly reduces disposal and dishwashing noise. Its 5-1/2" bowl depth keeps items within easy reach.
  • 30" (762 mm) minimum base cabinet width
  • Single bowl
  • 5-1/2" (140 mm) bowl depth for easy accessibility
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8" (10 mm) corners are easy to clean
  • SilentShield sound-absorption technology offers quieter performance
  • All included accessories nest neatly together for easy storage when not in use
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack, drain cover
  • Sink drain and strainer sold separately

Specs

–
Installation Type:

Undermount

Shape:

Rectangle

Finish:

Stainless Steel

Mount:

Undermount

Series:

Strive

Country of Origin:

Mexico

Material:

Stainless Steel

Warranty:

Lifetime Limited

ADA:

Yes

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy