Apply to be a TradeMaster!
Main product image of Strive 32" Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-33663-PC-NA
Magnifying glass
Hover image to zoom

Strive 32" Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-33663-PC-NA

Brand:
Kohler
SKU:
K-33663-PC-NA
Rating:
(0)
Q&A:
(0)
Strive 32" Undermount Single-Bowl Workstation Kitchen Sink (Stainless Steel), K-33663-PC-NA
Magnifying glass
Hover image to zoom
$1,054.01 each
In Stock
In Stock
Get 9 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Finish
Stainless Steel

Description

The KOHLER Strive 32" undermount workstation kitchen sink raises the bar on functionality and professional styling with custom accessories that integrate seamlessly within the bowl's ledge. With an eye toward food preparation as well as cleanup and storage, the included accessories are both thoughtful and practical. Strive is made of thick, premium quality 16-gauge stainless steel with easy-to-clean rounded corners and a sound-absorption system that significantly reduces disposal and dishwashing noise. Its 5-1/2" single bowl depth keeps items within easy reach.
  • 33" (838 mm) minimum base cabinet width
  • Single bowl
  • 5-1/2" (140 mm) bowl depth for easy accessibility
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8" (10 mm) corners are easy to clean
  • SilentShield sound-absorption technology offers quieter performance
  • All included accessories nest neatly together for easy storage when not in use
  • Included accessories: cutting board, drain board, colander / drying rack, soaking bin with drain, stainless steel bottom sink rack, drain cover
  • Sink drain and strainer sold separately

Specs

Warranty:

Lifetime Limited

Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy