Apply to be a TradeMaster!
Main product image of 33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel), K-3369-1-NA
Magnifying glass
Hover image to zoom

33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel), K-3369-1-NA

Brand:
Kohler
SKU:
K-3369-1-NA
Rating:
(0)
Q&A:
(0)
33" Top-Mount Double-Bowl Kitchen Sink (Stainless Steel), K-3369-1-NA
Magnifying glass
Hover image to zoom
$683.64 each
In Stock
In Stock
Get 8 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 26.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Top-mount
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Stainless Steel

Description

–
Staccato 33" top-mount double-bowl kitchen sink

Freshen up your kitchen's look with the unique curved design of the KOHLER Staccato double-bowl kitchen sink. Crafted of sleek and durable stainless steel, this high-performance top-mount kitchen sink features an engineered sound-absorption system that significantly reduces disposal and dishwashing noise for a quieter kitchen environment.
  • 36" minimum base cabinet width
  • Double-equal bowls
  • 8" (203 mm) depth
  • Single faucet hole
  • Includes hardwood cutting board
  • Includes installation hardware

Specs

–
Application:

Residential

ADA:

No

Installation Type:

Top-mount

Shape:

Rectangle

Finish:

Stainless Steel

Country of Origin:

Mexico

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy