Apply to be a TradeMaster!
Main product image of Staccato 33" Top Mount Double-bowl Kitchen Sink (Stainless Steel), K-3369-4-NA
Magnifying glass
Hover image to zoom

Staccato 33" Top Mount Double-bowl Kitchen Sink (Stainless Steel), K-3369-4-NA

Brand:
Kohler
SKU:
K-3369-4-NA
Rating:
(1)
Q&A:
(0)
Staccato 33" Top Mount Double-bowl Kitchen Sink (Stainless Steel), K-3369-4-NA
Magnifying glass
Hover image to zoom
$683.64 each
In Stock
In Stock
Get 5 Fri, Oct 30 - Wed, Nov 4

Lift Gate

–
This product weighs 26.2 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
22" Width
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Stainless Steel
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Top Mount

Description

–
Staccato 33" Top Mount double-bowl kitchen sink
  • The unique curved, mirrored rim of the KOHLER Staccato sink adds a fresh and elegant look to the kitchen. Crafted of sleek and durable stainless steel, Staccato is a high-performance Top Mount kitchen sink w/ engineered sound-absorption technology that significantly reduces disposal and dishwashing noise for a quieter kitchen environment. This version includes a right-hand accessory hole, which makes it easy to add a soap or lotion dispenser.
  • 36" minimum base cabinet width
  • Double-equal bowls
  • 8" (203 mm) depth
  • Includes hardwood cutting board
  • Includes installation hardware
  • Three faucet holes and one accessory hole to the right

Specs

–
Width (Inches):

22"

Material:

Stainless Steel

Finish:

Stainless Steel

Series:

Staccato

Shape:

Rectangle

Application:

Residential

Installation Type:

Top Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this sink again

The sink is beautiful and was just what we were looking for. I suggest you get some stainless steel racks for both sides of the sink to keep scratches from happening.
Jerry
Albuquerque
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy