Apply to be a TradeMaster!
Main product image of Collage 24" X 32" Lighted Framed Medicine Cabinet, Left-Hinged, K-33690-L-NA
Magnifying glass
Hover image to zoom

Collage 24" X 32" Lighted Framed Medicine Cabinet, Left-Hinged, K-33690-L-NA

Brand:
Kohler
SKU:
K-33690-L-NA
Rating:
(0)
Q&A:
(0)
Collage 24" X 32" Lighted Framed Medicine Cabinet, Left-Hinged, K-33690-L-NA
Magnifying glass
Hover image to zoom
$1,510.29 each
In Stock
In Stock
Get 12 Wed, Aug 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Shape
Rectangle
Product Highlight: Warranty
1 Year Warranty

Description

Revolutionize your bathroom experience with the Collage lighted medicine cabinet, designed to not only meet your needs, but exceed them. This Collage medicine cabinet makes the daily routine both intuitive and simple with organized storage. LED lights with dimmer and three distinct color options simulate natural sunlight for the most realistic results. These lights are seamlessly integrated within the frame to avoid unwanted fingerprints on the glass mirror. The increased mirror size allows for a more complete view of your face and upper body. Pair this cabinet with other Collage cabinets for a customized mix-and-match experience, each sold separately.
  • Mirror with LED lighting elevates your bathroom experience
  • Approx. 3000 - 6500 Kelvin (exterior frame) and 4000 Kelvin (inside door) light appearances deliver a neutral light ideal for overall bathroom aesthetics as well as tasks
  • Minimum 90 CRI (color rendering index) lets you see yourself in the truest light for makeup application, grooming, and skin care
  • Touch-control bar integrated within frame design
  • Sensor-activated lighting turns on when it detects user presence and off when it detects no motion
  • Built-in dimmer
  • Three-way adjustable slow-close hinges with 125° opening capability for easy cabinet access
  • Defogging feature ensures reflection visibility - even in high humidity
  • Custom compartments for holding makeup brushes and other makeup items
  • Electrical outlet allows users to plug in hair stylers and other grooming tools
  • One adjustable tempered-glass shelf
  • One partially sliding utility bar shelf

Specs

Shape:

Rectangle

Warranty:

1 Year

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy