Apply to be a TradeMaster!
Main product image of Billings 18" Undermount Bar Sink (Matte White), K-33711-CM6
Magnifying glass
Hover image to zoom

Billings 18" Undermount Bar Sink (Matte White), K-33711-CM6

Brand:
Kohler
SKU:
K-33711-CM6
Rating:
(0)
Q&A:
(0)
Billings 18" Undermount Bar Sink (Matte White), K-33711-CM6
Magnifying glass
Hover image to zoom
$489.00 each
In Stock
In Stock
Get 6 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte White
Product Highlight: Warranty
Lifetime Limited Warranty
Product Highlight: Shape
Rectangle

Description

The KOHLER Billings 18" undermount bar sink raises the bar on functionality and professional styling with options for custom accessories (sold separately) that integrate seamlessly within the bowl's ledge. The Billings sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The sink's deep bowl has easy-to-clean rounded corners.
  • 21" (533 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Rear drain placement increases cabinet storage space underneath sink
  • Rounded 3/8" (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color

Specs

Finish:

Matte White

Warranty:

Lifetime Limited

Shape:

Rectangle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy