Apply to be a TradeMaster!
Main product image of Billings 18" Undermount Bar Sink w/ Accessories (Matte Black), K-33711-PC-CM1
Magnifying glass
Hover image to zoom

Billings 18" Undermount Bar Sink w/ Accessories (Matte Black), K-33711-PC-CM1

Brand:
Kohler
SKU:
K-33711-PC-CM1
Rating:
(0)
Q&A:
(0)
Billings 18" Undermount Bar Sink w/ Accessories (Matte Black), K-33711-PC-CM1
Magnifying glass
Hover image to zoom
$589.01 each
In Stock
In Stock
Get 10 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
The KOHLER Billings 18" undermount bar sink raises the bar on functionality and professional styling with custom accessories that integrate seamlessly within the bowl's ledge. With an eye towards food preparation as well as cleanup and storage, the included accessories are both thoughtful and practical. The Billings sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The sink's large, deep bowl has easy-to-clean rounded corners.
  • 21" (533 mm) minimum base cabinet width
  • Single bowl
  • 9" (229 mm) depth provides generous workspace
  • Rear drain placement increases cabinet storage space underneath sink
  • Rounded 3/8" (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color
  • Included accessories: cutting board, stainless steel bottom sink rack

Specs

–
Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy