Apply to be a TradeMaster!
Main product image of Billings 29" Undermount Single-Bowl Kitchen Sink (Matte White), K-33712-CM6
Magnifying glass
Hover image to zoom

Billings 29" Undermount Single-Bowl Kitchen Sink (Matte White), K-33712-CM6

Brand:
Kohler
SKU:
K-33712-CM6
Rating:
(0)
Q&A:
(0)
Billings 29" Undermount Single-Bowl Kitchen Sink (Matte White), K-33712-CM6
Magnifying glass
Hover image to zoom
$639.00 each
In Stock
In Stock
Get 4 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White

Description

–
The KOHLER Billings 29" undermount kitchen sink raises the bar on functionality and professional styling with options for custom accessories (sold separately) that integrate seamlessly within the bowl's ledge. The Billings sink is made of KOHLER Neoroc, a matte-finish composite material designed for extreme durability and unmatched beauty. Richly colored to complement any countertop, Neoroc resists scratches, stains, and fading and is highly heat- and impact-resistant. The sink's large, deep bowl allows you to soak and clean large cookware and bakeware and has easy-to-clean rounded corners.
  • 33" (838 mm) minimum base cabinet width
  • Single large bowl
  • 9" (229 mm) depth provides generous workspace
  • Right rear drain placement increases workspace in the sink and storage space underneath
  • Rounded 3/8" (10 mm) corners are easy to clean
  • Matte finish offers rich, dimensional color

Specs

–
Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy