Apply to be a TradeMaster!
Main product image of Belay 48" Grab Bar (Vibrant Brushed Moderne Brass), K-33857-2MB
Magnifying glass
Hover image to zoom

Belay 48" Grab Bar (Vibrant Brushed Moderne Brass), K-33857-2MB

Brand:
Kohler
SKU:
K-33857-2MB
Rating:
(0)
Q&A:
(0)
Belay 48" Grab Bar (Vibrant Brushed Moderne Brass), K-33857-2MB
Magnifying glass
Hover image to zoom
$286.84 each
In Stock
In Stock
Get 1 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
48" Length
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Belay accessories help you plan for the future by transforming your bathroom into a safe, accessible, and beautiful space. The Belay 48" grab bar is sleek and modern in design while remaining easy to use for those with a variety of needs. Available in an assortment of metallic finishes, this grab bar is intended to complement contemporary and transitional-style KOHLER faucets and showering components. Install horizontally or vertically, and pair with an optional storage tray or handshower holder for multiuse functionality.
  • 48" (1219 mm) bar
  • Designed for accessibility
  • Coordinates with contemporary and transitional-style KOHLER faucets and showering components
  • Pairs with optional sliding handshower holder or deep storage tray (sold separately)
  • Available in a range of colors and finishes

Specs

–
Length (Inches):

48"

Finish:

Brushed Moderne Brass

Warranty:

Lifetime Limited