Apply to be a TradeMaster!
Main product image of Forte Bancroft Slide Bar Trim Kit - Brushed Nickel, K-349-BN
Magnifying glass
Hover image to zoom

Forte Bancroft Slide Bar Trim Kit - Brushed Nickel, K-349-BN

Brand:
Kohler
SKU:
K-349-BN
Rating:
(0)
Q&A:
(0)
Forte Bancroft Slide Bar Trim Kit - Brushed Nickel, K-349-BN
Magnifying glass
Hover image to zoom
$47.44 each
In Stock
In Stock
Get 19 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Nickel
Product Highlight: Diameter (Inches)
2-1/4" Diameter

Description

–
This trim kit provides customized styling to the basic slide bar. It features solid brass construction and is available in a variety of KOHLER finishes to customize your bathroom décor.

*Note:A K-8524 30" Slide Bar is required for installation (not included)

KOHLER Faucets Lifetime Limited Warranty

Specs

–
Application:

Bathroom

Material:

Metal

Finish:

Brushed Nickel

Theme:

Victorian

Series:

Bancroft

Forte

Diameter (Inches):

2-1/4"

Spout Included:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy