Apply to be a TradeMaster!
Main product image of Castia 20" X 30" Rectangular Mirror (Vibrant Brushed Moderne Brass), K-34969-2MB
Magnifying glass
Hover image to zoom

Castia 20" X 30" Rectangular Mirror (Vibrant Brushed Moderne Brass), K-34969-2MB

Brand:
Kohler
SKU:
K-34969-2MB
Rating:
(0)
Q&A:
(0)
Castia 20" X 30" Rectangular Mirror (Vibrant Brushed Moderne Brass), K-34969-2MB
Magnifying glass
Hover image to zoom
$439.01 each
In Stock
In Stock
Get 16 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Installation Type
Surface-mount
Product Highlight: Material
Glass
Product Highlight: Width (Inches)
22-13/16" Width
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Castia 20" x 30" rectangular mirror
  • Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted w/ meticulous attention to detail, the Castia rectangular mirror draws on simplicity and adds a touch of sophistication to complete your space. Ever versatile, the Castia collection effortlessly harmonizes w/ a variety of environments.
  • Designed in collaboration w/ Studio McGee
  • Clean and timeless design allows for use in any interior space
  • Finishes coordinate w/ KOHLER faucet and lighting products

Specs

–
Shape:

Rectangle

Installation Type:

Surface-mount

Material:

Glass

Width (Inches):

22-13/16"

Finish:

Brushed Moderne Brass

Series:

Castia

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy