Apply to be a TradeMaster!
Main product image of Castia 20" X 30" Rectangular Mirror (Vibrant Polished Nickel), K-34969-SN
Magnifying glass
Hover image to zoom

Castia 20" X 30" Rectangular Mirror (Vibrant Polished Nickel), K-34969-SN

Brand:
Kohler
SKU:
K-34969-SN
Rating:
(0)
Q&A:
(0)
Castia 20" X 30" Rectangular Mirror (Vibrant Polished Nickel), K-34969-SN
Magnifying glass
Hover image to zoom
$439.01 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Glass
Product Highlight: Width (Inches)
22-13/16" Width
Product Highlight: Installation Type
Surface-mount

Description

–
Castia 20" x 30" rectangular mirror
  • Drawing inspiration from the archives, the Castia bathroom faucet and accessory collection from Kohler x Studio McGee combines classic and modern influences in a timeless expression for the home. Crafted w/ meticulous attention to detail, the Castia rectangular mirror draws on simplicity and adds a touch of sophistication to complete your space. Ever versatile, the Castia collection effortlessly harmonizes w/ a variety of environments.
  • Designed in collaboration w/ Studio McGee
  • Clean and timeless design allows for use in any interior space
  • Finishes coordinate w/ KOHLER faucet and lighting products

Specs

–
Shape:

Rectangle

Finish:

Polished Nickel

Material:

Glass

Series:

Castia

Width (Inches):

22-13/16"

Installation Type:

Surface-mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy