Apply to be a TradeMaster!
Main product image of Elate 28" Three-Function Handshower Kit, 1.75 Gpm (Polished Chrome), K-35331-G-CP
Magnifying glass
Hover image to zoom

Elate 28" Three-Function Handshower Kit, 1.75 Gpm (Polished Chrome), K-35331-G-CP

Brand:
Kohler
SKU:
K-35331-G-CP
Rating:
(0)
Q&A:
(0)
Elate 28" Three-Function Handshower Kit, 1.75 Gpm (Polished Chrome), K-35331-G-CP
Magnifying glass
Hover image to zoom
$212.21 each
In Stock
In Stock
Get 3 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
The KOHLER Elate bathroom faucet collection has a sophisticated fluidity that brings a visually stunning yet simple look to the bathroom. This Elate 1.75 gpm three-function round wall-mount handshower kit features a handshower with an advanced spray engine to deliver three distinct sprays-wide coverage, intense drenching, and targeted-along with a 28" slidebar and a 60" hose. Its ergonomic design makes for ease of use with ideal balance and weight in your hand. At Kohler, we make it our business to help you create the bathroom space of your dreams.
  • Advanced spray engine provides three alternate experiences: wide coverage, intense drenching, and targeted spray
  • Wide coverage spray produces an encompassing spray for everyday use
  • Intense drenching spray delivers a forceful spray ideal for rinsing shampoo from hair
  • Targeted spray is a focused stream for targeting sore muscles or use as a utility spray
  • Thumb tab allows for a smooth transition between sprays
  • Combination of balance, weight, grip, and angle makes this handshower comfortable and easy to use
  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup and maximizes spray performance
  • 1.75 gpm (6.6 lpm) maximum handshower flow rate at 80 psi (5.5 bar)
  • 28" (711 mm) slidebar features adjustable mounting brackets for installation flexibility
  • Box includes: Handshower, 28" (711 mm) slidebar with mounting brackets, 60" (1524 mm) metal hose
  • Coordinates with other products in the Elate collection
  • This product can help a building earn Water Efficiency points in LEED Green Building Rating System

Specs

–
Product Type:

Handshower

Finish:

Polished Chrome

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy