Apply to be a TradeMaster!
Main product image of Verdera 15" X 30" Rectangular Medicine Cabinet, K-35569-NFC-NA
Magnifying glass
Hover image to zoom

Verdera 15" X 30" Rectangular Medicine Cabinet, K-35569-NFC-NA

Brand:
Kohler
SKU:
K-35569-NFC-NA
Rating:
(0)
Q&A:
(0)
Verdera 15" X 30" Rectangular Medicine Cabinet, K-35569-NFC-NA
Magnifying glass
Hover image to zoom
$540.45 each
In Stock
In Stock
Get 5 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The KOHLER Verdera 24" x 30" frameless mirrored surface-mount/recessed rectangular medicine cabinet combines an elegant fit and finish with quick, easy installation. The optimal storage space, adjustable glass shelves, and mirrored interior make your daily routine more efficient and less cluttered. The unique accessory shelf neatly expands storage space for toiletries of various sizes.
  • Front mirror, inside door mirror, and back panel mirror provide superior visibility to make grooming easier
  • Three adjustable tempered-glass shelves offer additional bathroom storage
  • Half-shelf adjustable accessory shelf for additional storage
  • Hinges have 110° opening capability
  • Box includes: Assembled mirrored cabinet, side panel kit, installation hardware