Shop Resideo Sale
Main product image of Garbage Disposal Air Switch Kit (Vibrant Brushed Moderne Brass), K-35724-2MB
Magnifying glass
Hover image to zoom

Garbage Disposal Air Switch Kit (Vibrant Brushed Moderne Brass), K-35724-2MB

Brand:
Kohler
SKU:
K-35724-2MB
Rating:
(0)
Q&A:
(0)
Garbage Disposal Air Switch Kit (Vibrant Brushed Moderne Brass), K-35724-2MB
Magnifying glass
Hover image to zoom
$194.04 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-13/16" Width
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Garbage disposal air switch kit
  • This contemporary air switch kit offers a uniquely finish-matched, decorative solution compared to conventional Wall Mount toggle switches. The activation button easily mounts to your sink or countertop, simplifying both installation and disposal use. Featuring a control box w/ two unswitched outlets, this kit pairs well w/ KOHLER touchless kitchen faucets w/ Response technology. At Kohler, we design our products to give you the right mix of functionality and style to bring comfort to your daily routines.
  • Compatible w/ standard garbage disposals
  • Air switch easily mounts to your sink or countertop
  • Provides a decorative alternative to conventional Wall Mount toggle switch
  • Coordinates w/ contemporary-style faucets
  • Electrical box comes standard w/ two outlets
  • Includes electrical box w/ two power outlets, button, 6' (1829 mm) air line

Specs

–
Width (Inches):

1-13/16"

Application:

Residential

Finish:

Brushed Moderne Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy