Apply to be a TradeMaster!
Main product image of Garbage Disposal Air Switch Kit (Vibrant Polished Nickel), K-35724-SN
Magnifying glass
Hover image to zoom

Garbage Disposal Air Switch Kit (Vibrant Polished Nickel), K-35724-SN

Brand:
Kohler
SKU:
K-35724-SN
Rating:
(0)
Q&A:
(0)
Garbage Disposal Air Switch Kit (Vibrant Polished Nickel), K-35724-SN
Magnifying glass
Hover image to zoom
$180.66 each
In Stock
In Stock
Get 7 Fri, Oct 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-13/16" Width
Product Highlight: Finish
Polished Nickel

Description

–
Garbage disposal air switch kit
  • This contemporary air switch kit offers a uniquely finish-matched, decorative solution compared to conventional Wall Mount toggle switches. The activation button easily mounts to your sink or countertop, simplifying both installation and disposal use. Featuring a control box w/ two unswitched outlets, this kit pairs well w/ KOHLER touchless kitchen faucets w/ Response technology. At Kohler, we design our products to give you the right mix of functionality and style to bring comfort to your daily routines.
  • Compatible w/ standard garbage disposals
  • Air switch easily mounts to your sink or countertop
  • Provides a decorative alternative to conventional Wall Mount toggle switch
  • Coordinates w/ contemporary-style faucets
  • Electrical box comes standard w/ two outlets
  • Includes electrical box w/ two power outlets, button, 6' (1829 mm) air line

Specs

–
Width (Inches):

1-13/16"

Finish:

Polished Nickel

Application:

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy